
Baker's Mark 176BINCSTSW Replacement Caster with Brakes
Mfr # BAK-SCC-TTL20S314-PPUB-RED
Zoro # G511343297
product price: $43.65
/eaKey Features
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total Lock Brake
Mounting Height
4-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAK-SCC-TTL20S314-PPUB-RED
Zoro #
G511343297
UPC #
734005216790
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total Lock Brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
60D
Features
Total Lock Brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a total lock brake and 3'' diameter by 1-1/4'' wide red polyurethane wheel capable of supporting 300 lbs. per caster. 176BINCSTSW replacement part fits Baker's Mark 21 gallon and 27 gallon ingredient bins. When searching for a reliable and durable solution to your Baker's Mark replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Baker's Mark replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Baker's Mark 21 gallon and 27 gallon ingredient bins. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.