BBQ Smoker Grill Flat-Free All Terrain 10'' Swivel Caster Set, 4PK
- Mfr # SMOK-SCC-100S1030-SNB-SLB-BSL-4
- Zoro # G511353487
product price:Â
$
462.99
/pk of 4, $115.75/ea
Free Shipping & Returns
Key Features
Features
Side Lock Brake & Bolt on Swivel Lock
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Brake Type
Side Lock Brake & Bolt on Swivel Lock
Mounting Height
12-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMOK-SCC-100S1030-SNB-SLB-BSL-4
- Zoro #
- G511353487
- UPC #
- 734005219630
- Country of Origin
- United States
- Features
- Side Lock Brake & Bolt on Swivel Lock
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- Side Lock Brake & Bolt on Swivel Lock
- Wheel/Tread Material
- Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
- Wheel Bearing Type
- Ball Bearings
- Wheel Hardness Rating
- 75-80A
- Load Capacity
- 2600 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 12-3/16 in
Description
Revolutionize your BBQ game with the Service Caster Series #100 - the ultimate companion for your BBQ smoker grill! Say goodbye to the hassle of flat tires and embrace unstoppable mobility with these 10-inch, maintenance-free, solid rubber wheels built to withstand the grilling journey. Crafted for BBQ enthusiasts like you, the Service Caster Series #100 is a game-changer, designed with a robust 10'' x 3'' semi-pneumatic wheel that effortlessly supports up to 650 lbs. Dominate any terrain with confidence, as these casters offer unrivaled reliability and all-terrain maneuverability for your grill. Why settle for less when you can elevate your grilling experience? These semi-pneumatic wheels strike the perfect balance between cushioned rides and handling heavy payloads, ensuring your grill's smooth movement on various surfaces. Embrace the cushioning effect similar to pneumatic tires without worrying about flats - Service Caster's flat-free semi-pneumatic wheels assure consistent mobility and reduced noise, enabling you to conquer any grilling challenge effortlessly. But wait, there's more! The Series #100 boasts a zinc-plated finish and all terrain Flat-Free semi pneumatic rubber wheels, gliding seamlessly on finely crafted maintenance free ball bearings. Experience enhanced noise reduction and a consistent roll on any surface, setting new standards for superior performance in grilling conditions. Remember, these casters are not for highway use, but they're your perfect grilling partner for manual speeds. Trust Service Caster's commitment to quality, reliability, and exceptional customer service to keep your BBQ smoker grill rolling smoothly. Don't compromise on your grilling adventures - upgrade to the Service Caster Series #100 and savor the seamless mobility, reliability, and strength that redefine BBQ perfection! Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.