
Belshaw HG18-0031-4 Replacement Caster Set - HG18EZ Glazer
Mfr # BEL-SCC-DCGR20S414-POS-716138-4
Zoro # G705442416
product price: $71.19
/eaKey Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.38
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEL-SCC-DCGR20S414-POS-716138-4
Zoro #
G705442416
UPC #
734005056112
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.38
Stem Dia.
7/16"
Wheel Dia.
4
Size
4" x 1.25"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Plain Bore
Load Capacity
1200
Material
Polyolefin
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Includes
(4) swivel casters
Model
Series #20
Mounting Type
Grip Ring Stem
Description
High quality casters for Belshaw HG18EZ and HG18C Donut Glazers. Listing is for a set of four (4) Service Caster Series #20 casters with 4 inch diameter by 1-1/4 inch wide polyolefin wheels. Set includes four (4) swivel casters. These Belshaw replacement casters have 7/16 inch by 1-3/8 inch grip ring stems and feature dust caps. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Belshaw HG18EZ and HG18C Donut Glazers replacement caster needs, consider Service Caster Series 20 grip ring stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Belshaw replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Belshaw HG18EZ and HG18C Donut Glazers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.