Shop SERVICE CASTER
See all product information
Create Account
Beverage-Air 185C28092AAA Replacement Caster Set, 4PK
- Mfr # BEV-SCC-20S314-POS-4
- Zoro # G911343224
product price:Â
$
58.79
/pk of 4, $14.70/ea
Key Features
Wheel/Tread Material
Polyolefin
Mounting Height
4-1/8 in
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Load Capacity
1000 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEV-SCC-20S314-POS-4
- Zoro #
- G911343224
- UPC #
- 734005216868
- Country of Origin
- United States
- Wheel/Tread Material
- Polyolefin
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Load Capacity
- 1000 lbs.
- Wheel Bearing Type
- Plain Bore
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 4-1/8 in
Description
Listing is for four 4 Service Caster Series #20 swivel casters with 3'' diameter by 1-1/4'' wide polyolefin wheels capable of supporting 250 lbs. per caster. 185C28092AAA replacement part fits Beverage-Air SF34-B or SF49 units. When searching for a reliable and durable solution to your Beverage-Air replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Beverage-Air replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Beverage-Air SF34-B or SF49 units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.