Zoro Homepage

Bolt on Swivel Lock - Field Installable - Series 30

  • Mfr # SCC-BSL30

  • Zoro # G805442996


product price: $24.65
/ea

Key Features

Mounting Plate Bolt Hole Pattern
2-5/8" to 3" x 3" to 3-5/8"
Caster Type
4 Position Swivel Lock
Frame Finish
Bright Zinc Plated Finish
Plate Size
4" x 4-1/2"
Mounting Bolt Dia.
3/8" (hardware not included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-BSL30
Zoro #
G805442996
UPC #
11586600928
Country of Origin
United States

Dimensions

Plate Size
4" x 4-1/2"
Mounting Bolt Dia.
3/8" (hardware not included)

Details

Mounting Plate Bolt Hole Pattern
2-5/8" to 3" x 3" to 3-5/8"
Caster Type
4 Position Swivel Lock
Frame Finish
Bright Zinc Plated Finish
Mounting Type
Top Plate

Description

Listing is for 1 (one) Bolt on field installable swivel lock for Service Caster Series 30 casters or for most caster forks that feature a 4” x 4.5” top plate and lock notches on the swivel raceway. Lock caster movement at 90 degree angles with easy to use pull ring. Can be used on any caster forks with 4" x 4.5" top plate and lock notches on swivel. Swivel Lock for Service Caster Series 30, fits most brands with 4" by 4-1/2" notched swivel top plate. Field installable. Easy to use pull ring. Bolt or weld on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.