
Bulman 359397B Replacement Caster with Brake
Mfr # BUL-SCC-TS20S314-POS-TLB-121315
Zoro # G011343278
product price: $38.69
/eaKey Features
Caster Stem Type
Threaded Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
Solid Polyolefin
Stem Length
1-1/2 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUL-SCC-TS20S314-POS-TLB-121315
Zoro #
G011343278
UPC #
734005218336
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Thread Length
1.5 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Solid Polyolefin
Caster Brake Type
Top lock brake
Wheel Bearing Type
Plain Bore
Thread Pitch
13 in
Caster Temp. Range
-45 degrees F to 180 degrees F
Features
Top lock brake
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Model
Series #20
Durometer
70D
Load Capacity
250 lbs.
Description
When searching for a reliable and durable solution to your Bulman replacement caster needs, consider Service Caster Series 20 threaded stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Bulman replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Bulman paper racks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.