Cambro 60006 Ultra Pan Carriers and Service Cart Rigid Caster Replacement - SCC

  • Mfr # CAM-SCC-20R514-PPUB

  • Zoro # G505435441


product price:  $26.99
/ea

Key Features

Wheel Dia.
5
Wheel Width
1.25
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-SCC-20R514-PPUB
Zoro #
G505435441
UPC #
734005058468
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
350
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Rigid caster
Bearing Type
Precision Ball Bearing

Description

High quality replacement rigid caster for Cambro Ultra Pan Carriers, Service Carts, Beverage Service Carts, Ice Caddies, Camdollies, and Utility Trucks. Listing is for one (1) Service Caster Series #20 rigid caster with a 5" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.