Shop SERVICE CASTER
See all product information
Create Account
Cambro 60007 Dish Caddies Utility Truck Caster with Brake Replacement Set-SCC
- Mfr # CAM-SCC-20S514-PPUB-RED-TLB-4
- Zoro # G305435849
product price:
$
94.95
/ea
Key Features
Features
Top Lock Brake
Series
Series #20
Caster Mounting Type
Top Plate
Wheel Width
1.25 in
Material
Polyurethane Tread on Polyolefin Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAM-SCC-20S514-PPUB-RED-TLB-4
- Zoro #
- G305435849
- UPC #
- 734005058758
- Country of Origin
- United States
- Features
- Top Lock Brake
- Series
- Series #20
- Caster Mounting Type
- Top Plate
- Material
- Polyurethane Tread on Polyolefin Core
Description
High quality replacement casters for a variety of Cambro equipment from Dish Caddies to Utility Trucks. Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.