Cambro 60008 41021 Ultra Pan Carriers Service Cart Swivel Caster Replacement-SCC
- Mfr # CAM-SCC-20S514-PPUB-BLUE
- Zoro # G505435366
product price:Â
$
27.39
/ea
Key Features
Wheel Dia.
5 in
Material
Polyurethane Tread on Polyolefin Core
Wheel Width
1.25 in
Mounting Height
6 1/8 in
Series
Series #20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAM-SCC-20S514-PPUB-BLUE
- Zoro #
- G505435366
- UPC #
- 734005058352
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 5 in
- Wheel Width
- 1.25 in
- Mounting Height
- 6 1/8 in
Details
- Material
- Polyurethane Tread on Polyolefin Core
- Series
- Series #20
- Caster Mounting Type
- Top Plate
Description
High quality replacement swivel caster for Cambro Ultra Pan Carriers, ICS Series Ice Caddies, Dish Dollies, Camdollies, Service Carts, Cambars, Dish Caddies, and Utility Trucks. Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide blue polyurethane wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.