Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambro 60034 Beverage Service Cart Swivel Caster Replacement - SCC

  • Mfr # CAM-SCC-20S614-TPRB

  • Zoro # G005442420


product price: $37.85
/ea

Key Features

Wheel Width
1.25
Mounting Height
7-1/8"
Wheel Bearing Type
Precision Ball Bearing
Includes
Swivel caster
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SCC-20S614-TPRB
Zoro #
G005442420
UPC #
734005058154
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
7-1/8"
Bolt Hole Dia.
5/16" (hardware not included)
Wheel Dia.
6
Plate Size
2-1/2" x 3-5/8"
Size
6" x 1-1/4"

Details

Wheel Bearing Type
Precision Ball Bearing
Includes
Swivel caster
Durometer
75A
Side Mount Hole Pattern
1-3/4" x 2-7/8" to 3"
Load Capacity
300
Finish
Bright Zinc Plated Finish
Material
Thermoplastic Rubber on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Top Plate
Model
Series #20

Description

High quality replacement swivel caster for Cambro Beverage Service Cart, Camkiosk, and Cambar. Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 1-1/4" wide thermoplastic rubber wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products