
Cambro 60259 Camcruiser Vending Cart Replacement Caster - Swivel with Brake- SCC
Mfr # CAM-SCC-30CS820-TPRRD-TLB
Zoro # G905436420
product price:Â $62.99
/eaKey Features
Wheel Dia.
8
Wheel Width
2
Series
Series #30
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAM-SCC-30CS820-TPRRD-TLB
Zoro #
G905436420
UPC #
734005059021
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)
Details
Series
Series #30
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin Core
Capacity (Lb.)
600
Type
Swivel caster w/top lock brake
Features
Top lock brake
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Top lock brake
Bearing Type
Roller Bearing
Description
High quality replacement swivel caster with a brake for a Cambro Camcruiser Vending Cart. Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter, 2" wide thermoplastic rubber donut tread on polyolefin core wheel fitted with a top locking brake. Supports 600 pounds (lbs) per caster. When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.