Cambro Beverage Service Cart Swivel Caster with Brake Replacement Set - SCC

  • Mfr # CAM-SCC-20S614-TPRB-PLB-4

  • Zoro # G205435642


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Features
Posi lock brake
Type
(4) swivel casters w/ posi lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SCC-20S614-TPRB-PLB-4
Zoro #
G205435642
UPC #
734005058185
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
7-1/8"
Bolt Size
5/16" (hardware not included)
Size
6" x 1-1/4"

Details

Features
Posi lock brake
Type
(4) swivel casters w/ posi lock brakes
Finish
Bright Zinc Plated Finish
Durometer
75A
Material
Thermoplastic Rubber on Polyolefin Core
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Capacity (Lb.)
1200
Caster Swivel Lock Type
Posi lock brake
Series
Series #20
Bearing Type
Precision Ball Bearing

Description

High quality replacement casters for Cambro Beverage Service Cart, Camkiosk, and Cambar. Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with posi lock brakes, 6” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.