
Cambro Camcruiser Vending Cart Replacement Caster with Bolt on Swivel Lock - SCC
Mfr # CAM-SCC-30CS820-TPRRD-BSL
Zoro # G705435609
product price:Â $75.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2
Material
Thermoplastic Rubber on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-SCC-30CS820-TPRRD-BSL
Zoro #
G705435609
UPC #
734005059014
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Material
Thermoplastic Rubber on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Bolt On Swivel Lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster w/bolt on swivel lock
Features
Bolt on swivel lock
Series
Series #30
Durometer
75A
Capacity (Lb.)
600
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing
Description
High quality replacement swivel caster with bolt on swivel lock for a Cambro Camcruiser Vending Cart. Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and a bolt on swivel lock capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.