Cambro Camcruiser Vending Cart Replacement Caster with Brake and Swivel Lock-SCC
- Mfr # CAM-SCC-30CS820-TPRRD-TLB-BSL
- Zoro # G805436247
product price:Â
$
76.15
/ea
Key Features
Mounting Height
9 1/2 in
Series
Series #30
Material
Thermoplastic Rubber on Polyolefin Core
Features
Top Lock Brake and bolt on swivel Lock
Wheel Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAM-SCC-30CS820-TPRRD-TLB-BSL
- Zoro #
- G805436247
- UPC #
- 734005059038
- Country of Origin
- United States
- Series
- Series #30
- Material
- Thermoplastic Rubber on Polyolefin Core
- Features
- Top Lock Brake and bolt on swivel Lock
- Caster Mounting Type
- Top Plate
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
Description
High quality replacement swivel caster with a brake and bolt on swivel lock for a Cambro Camcruiser Vending Cart. Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel with a side lock brake & bolt on swivel lock capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.