Cambro Camcruiser Vending Cart Replacement Caster with Total Lock Brake-SCC

  • Mfr # CAM-SCC-TTL30S820-TPRRD

  • Zoro # G205436915


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Wheel Width
2
Features
Total lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Height
9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SCC-TTL30S820-TPRRD
Zoro #
G205436915
UPC #
734005059045
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Size
8" x 2"
Bolt Size
3/8" (hardware not included)

Details

Features
Total lock brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Durometer
75A
Type
swivel caster w/ total lock brake
Capacity (Lb.)
600
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Swivel Lock Type
Total Lock Brake
Material
Thermoplastic Rubber on Polyolefin Core
Caster Mounting Type
Top Plate
Series
Series #30
Bearing Type
Roller Bearing

Description

High quality replacement swivel caster with a total lock brake for a Cambro Camcruiser Vending Cart. Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and a total capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.