
Cambro Camdollies Swivel Caster Replacement with 41059 Socket Included-SCC
Mfr # CAM-GR20S3514-TPRB-TLB-716138-X701
Zoro # G605442554
product price:Â $29.29
/eaKey Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1-3/8"
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CAM-GR20S3514-TPRB-TLB-716138-X701
Zoro #
G605442554
UPC #
734005059267
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1-3/8"
Wheel Dia.
3.5
Stem Dia.
7/16"
Size
3.5" x 1.25"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Durometer
75A
Caster Swivel Lock Type
Top Lock Brake
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
230
Features
Top lock brake
Includes
Swivel caster w/Top lock brake, Socket
Material
Thermoplastic Rubber on Polyolefin Core
Mounting Type
Grip Ring Stem
Model
Series #05
Description
High quality replacement swivel caster with a brake for a Cambro Camdollies. Listing is for a 3.5" diameter thermoplastic rubber wheel and 7/16" diameter x 1-3/8" length grip ring stem. Includes a 41059 plastic socket. Supports up to 230lbs. When searching for a reliable and durable solution to your Cambro Camdollies replacement caster needs, consider Service Caster Series 20 grip ring thermoplastic rubber wheel casters. The Service Caster Series #20 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camdollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.