
Cambro Dish Caddies and Utlity Cart Replacement Total Locking Caster - SCC
Mfr # CAM-SCC-TTL20S514-PPUB-RED
Zoro # G905436710
product price: $39.15
/eaKey Features
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Polyolefin Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-SCC-TTL20S514-PPUB-RED
Zoro #
G905436710
UPC #
734005058734
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Details
Caster Mounting Type
Top Plate
Material
Polyurethane Tread on Polyolefin Core
Features
Total lock brake
Series
Series #20
Description
High quality replacement swivel caster with total lock brake for a variety of Cambro equipment from Dish Caddies to Utility Trucks. Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.