Cambro H14005 Meal Delivery Cart Caster Set - 4 Swivel with Brake - SCC
- Mfr # CAM-SCC-SS30S620-TPRRD-TLB-4
- Zoro # G505435960
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Rubber on Polyolefin Core
Series
Series #30
Features
4 Casters with Top Lock Brakes
Caster Mounting Type
Top Plate
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAM-SCC-SS30S620-TPRRD-TLB-4
- Zoro #
- G505435960
- UPC #
- 734005058895
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 7 1/2 in
- Wheel Dia.
- 6 in
Details
- Material
- Thermoplastic Rubber on Polyolefin Core
- Series
- Series #30
- Features
- 4 Casters with Top Lock Brakes
- Caster Mounting Type
- Top Plate
Description
High quality replacement casters for a Cambro MDC1418S20, MDC1520S20, MDC1520S10, MDC1520S10HD, MDC1418T30, and MDC1520T30 meal delivery carts. Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 6" diameter by 2" wide thermoplastic rubber donut tread wheels with top lock brakes capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your Cambro Meal Delivery Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Meal Delivery Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.