Cambro Meal Delivery Cart Caster Set - 4 Swivel No Brake -

  • Mfr # CAM-SCC-SS30S620-TPRRD-4

  • Zoro # G305436563


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Capacity (Lb.)
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SCC-SS30S620-TPRRD-4
Zoro #
G305436563
UPC #
734005058871
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Capacity (Lb.)
2000
Type
Swivel caster
Material
Thermoplastic Rubber on Polyolefin Core
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Polished Stainless Steel
Series
Series #30
Caster Mounting Type
Top Plate
Features
4 casters with bolt on swivel locks
Bearing Type
Roller Bearing

Description

High quality replacement casters for a Cambro MDC1418S20, MDC1520S20, MDC1520S10, MDC1520S10HD, MDC1418T30, and MDC1520T30 meal delivery carts. Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 6" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your Cambro Meal Delivery Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Meal Delivery Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.