Cambro Meal Delivery Cart Replacement Caster with Brake and Swivel Lock-SCC

  • Mfr # CAM-SCC-SS30S620-TPRRD-TLB-BSL

  • Zoro # G205435987


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Mounting Height
7-1/2"
Wheel Width
2
Capacity (Lb.)
500
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAM-SCC-SS30S620-TPRRD-TLB-BSL
Zoro #
G205435987
UPC #
734005058864
Country of Origin
United States

Dimensions

Mounting Height
7-1/2"
Wheel Width
2
Plate Size
4" x 4-1/2"
Wheel Dia.
6
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Capacity (Lb.)
500
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Material
Thermoplastic Rubber on Polyolefin Core
Caster Mounting Type
Top Plate
Features
Top lock brake and bolt on swivel lock
Type
Swivel caster w/top lock brake & bolt on swivel lock
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Bearing Type
Roller Bearing

Description

High quality replacement swivel caster with brake and bolt on swivel lock for a Cambro MDC1418S20, MDC1520S20, MDC1520S10, MDC1520S10HD, MDC1418T30, and MDC1520T30 meal delivery carts. Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 6" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and a side lock brake capable of supporting 500 lbs./caster. When searching for a reliable and durable solution to your Cambro Meal Delivery Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Meal Delivery Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.