Cambro UPCS400CK Ultra Pan Carrier Caster with 2 Rigid Replacement Set - SCC
- Mfr # CAM-SCC-20S514-PPUB-RED-TLB-2-R514-2
- Zoro # G105435933
product price:Â
$
78.49
/ea
Key Features
Caster Mounting Type
Top Plate
Wheel Width
1.25 in
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Wheel Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAM-SCC-20S514-PPUB-RED-TLB-2-R514-2
- Zoro #
- G105435933
- UPC #
- 734005058796
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25 in
- Wheel Dia.
- 5 in
- Mounting Height
- 6 1/8 in
Details
- Caster Mounting Type
- Top Plate
- Series
- Series #20
- Material
- Polyurethane Tread on Polyolefin Core
- Features
- 2 Casters with Top Lock Brakes
Description
High quality replacement casters for Cambro UPCS400 S-Series Ultra Pan Carriers. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide red polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.