Shop SERVICE CASTER
See all product information
Create Account
Carlisle 271IC225CR00 Replacement Caster
- Mfr # CAR-SCC-20R514-PPUB-MRN
- Zoro # G211344358
product price:Â
$
28.79
/ea
Key Features
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
60D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAR-SCC-20R514-PPUB-MRN
- Zoro #
- G211344358
- UPC #
- 734005216981
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel Bearing Type
- Precision Ball Bearing
- Wheel Hardness Rating
- 60D
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Load Capacity
- 350 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 6-1/8 in
Description
Listing is for one 1 Service Caster Series #20 rigid caster with a 5'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 350 lbs. per caster. 271IC225CR00 CARLIC225CR00 replacement part fits Carlisle IC2250 IC2254 ice caddies, PC600N pan carriers, SBC230 service carts and UD1726 dollies. When searching for a reliable and durable solution to your Carlisle replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Carlisle replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Carlisle IC2250 IC2254 ice caddies, PC600N pan carriers, SBC230 service carts and UD1726 dollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.