
Carlisle 271SBCC24000 SBCC24000 4'' Replacement Caster
Mfr # CAR-SCC-GR05S410-TPRS-716138
Zoro # G911344245
product price: $32.39
/eaKey Features
Caster Stem Type
Grip Ring Stem
Mounting Height
5-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-3/8 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAR-SCC-GR05S410-TPRS-716138
Zoro #
G911344245
UPC #
734005218749
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Plain Bore
Mounting Type
Grip Ring Stem
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Load Capacity
125 lbs.
Model
Series #05
Description
Listing is for one 1 Service Caster Series #05 swivel caster with a 4'' diameter by 1'' wide thermoplastic rubber wheel and 7/16'' diameter x 1-3/8'' length grip ring stem. Supports up to 125 lbs. per caster. 271SBCC24000 SBCC24000 replacement part fits Carlisle SBCC24000 fold 'n go cart. When searching for a reliable and durable solution to your Carlisle needs, consider Service Caster's Series 05 thermoplastic rubber casters. The Service Caster 05 series are ideal for light duty applications, and are the perfect solution as new or replacement parts for Carlisle SBCC24000 fold 'n go cart. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking thermoplastic rubber which is excellent for concrete and tile floor surfaces. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.