Carlisle 271SBCC24500 Replacement Caster with Brake

  • Mfr # CAR-SCC-GR20S414-TPRB-TLB-716138

  • Zoro # G511344331


product price:  $42.89
/ea

Key Features

Mounting Height
5-1/8 in
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR-SCC-GR20S414-TPRB-TLB-716138
Zoro #
G511344331
UPC #
734005216936
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Features
Top Lock Brake
Mounting Type
Grip ring stem
Caster Temp. Range
-20 degrees F to 180 degrees F
Load Capacity
250 lbs.
Durometer
75A
Finish
Bright Zinc Plated Finish

Description

Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 4'' diameter by 1-1/4'' wide thermoplastic rubber wheel and 7/16'' diameter x 1-3/8'' length grip ring stem. Supports up to 250 lbs. per caster. 271SBCC24500 replacement part fits Carlisle fold 'n go folding utility carts. When searching for a reliable and durable solution to your Carlisle equipment replacement caster needs, consider Service Caster Series 20 grip ring stem thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Carlisle equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Carlisle fold 'n go folding utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.