Carlisle 271UC4018CST Replacement Casters, 2PK
- Mfr # CAR-SCC-20S514-TPRB-2
- Zoro # G211344150
product price:Â
$
66.39
/pk of 2, $33.20/ea
Key Features
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Load Capacity
500 lbs.
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAR-SCC-20S514-TPRB-2
- Zoro #
- G211344150
- UPC #
- 734005216943
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Load Capacity
- 500 lbs.
- Wheel/Tread Material
- Thermoplastic Rubber Tread on Polyolefin Core
- Wheel Hardness Rating
- 75A
- Wheel Bearing Type
- Precision Ball Bearing
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 6-1/8 in
Description
Listing is for two 2 Service Caster Series #20 swivel caster set with a 5'' diameter by 1-1/4'' wide thermoplastic rubber wheels capable of supporting 250 lbs. per caster. 271UC4018CST UCC401800 replacement part fits Carlisle utility carts. When searching for a reliable and durable solution to your Carlisle equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Carlisle equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Carlisle utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.