Zoro Homepage

Case JW-6P Deck Gauge Wheel Replacement Set

  • Mfr # CAS-SCC-POD620-58-1PC-2

  • Zoro # G605443032


product price: $39.69
/ea

Key Features

Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
5/8"
Wheel Material
Polyolefin
Bore Dia.
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAS-SCC-POD620-58-1PC-2
Zoro #
G605443032
UPC #
734005057874
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Fits Axle Dia.
5/8"
Bore Dia.
0.625
Size
6" x 2"

Details

Wheel Material
Polyolefin
Type
(2) wheels
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Delrin Bearing
Capacity
1500

Description

High quality deck gauge wheels for Case JW-6P. Listing is for two (2) Service Caster 6 inch diameter by 2 inch wide polyolefin wheels with a one piece 5/8 inch delrin bearing. When searching for a reliable and durable solution for your Case JW-6P Deck Gauge Wheel, consider Service Caster’s polyolefin wheels. This wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, but are commonly used as Case JW-6P Deck Gauge Wheels. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.