Shop SERVICE CASTER
See all product information
Create Account
Channel 240CPS25U 5'' Replacement Caster
- Mfr # CHA-SCC-30CS520-PPUR
- Zoro # G811344598
product price:Â
$
44.69
/ea
Key Features
Mounting Height
6-1/2 in
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Load Capacity
750 lbs.
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA-SCC-30CS520-PPUR
- Zoro #
- G811344598
- UPC #
- 734005218824
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Load Capacity
- 750 lbs.
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Bearing Type
- Roller Bearing
- Wheel Hardness Rating
- 60D
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 6-1/2 in
Description
Listing is for one 1 Service Caster Series #30 swivel caster with a 5'' diameter by 2'' wide polyurethane wheel capable of supporting 750 lbs. per caster. 240CPS25U replacement part fits select Channel equipment. When searching for a reliable and durable solution to your Channel replacement caster needs, consider Service Caster Series 30 top plate polyurethane wheel casters. The Service Caster Series #30 features light weight polyurethane wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. These casters are commonly used on select Channel equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.