Chemtainer CSJ6RRRS CSJ6RRRR Caster Replacement Set

  • Mfr # CHE-SCC-30CS620-TPRRD-TGP-2-R620-2

  • Zoro # G105436220


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Durometer
75A
Material
Thermoplastic Rubber Donut Tread
Mounting Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE-SCC-30CS620-TPRRD-TGP-2-R620-2
Zoro #
G105436220
UPC #
734005059687
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Durometer
75A
Material
Thermoplastic Rubber Donut Tread
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
2000
Type
(2) swivel casters & (2) rigid casters
Series
Series #30
Bearing Type
Roller Bearing

Description

High quality replacement swivel caster set for a Chemtainer CSJ6RRRS & CSJ6RRRR. Listing is for four (4) Service Caster Series #30, two (2) swivel casters and two (2) rigid casters, with 6 inch diameter by 2 inch wide thermoplastic rubber donut tread wheels with plastic thread guards. Supports 500 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.