Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemtainer CST60URR Caster Replacement

  • Mfr # CHE-SCC-30CS620-PPUR-TGP

  • Zoro # G705436248


product price: $46.99
/ea

Key Features

Wheel Dia.
6
Wheel Width
2
Caster Mounting Type
Top Plate
Durometer
60D
Series
Series #30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE-SCC-30CS620-PPUR-TGP
Zoro #
G705436248
UPC #
734005059816
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Mounting Type
Top Plate
Durometer
60D
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Temp. Range
-20 degrees F to 180 degrees F
Capacity (Lb.)
900
Material
Polyurethane on Polyolefin
Type
Swivel caster
Finish
Bright Zinc Plated Finish
Bearing Type
Roller Bearing

Description

High quality replacement swivel caster for a Chemtainer CST60URR. Listing is for one (1) Service Caster Series #30 swivel caster with a 6 inch diameter by 2 inch wide polyurethane on polyolefin wheel with plastic thread guards. Supports 900 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.