Zoro Homepage

Chemtainer CST60URR Caster Replacement Set

  • Mfr # CHE-SCC-30CS620-PPUR-TGP-4

  • Zoro # G305436372


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Type
(4) Swivel casters
Material
Polyurethane on Polyolefin
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHE-SCC-30CS620-PPUR-TGP-4
Zoro #
G305436372
UPC #
734005059823
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Type
(4) Swivel casters
Material
Polyurethane on Polyolefin
Durometer
60D
Finish
Bright Zinc Plated Finish
Series
Series #30
Capacity (Lb.)
3600
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

High quality replacement swivel caster set for a Chemtainer CST60URR. Listing is for four (4) Service Caster Series #30 swivel casters with a 6 inch diameter by 2 inch wide polyurethane on polyolefin wheels with plastic thread guards. Supports 900 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.