
CS6B Greenlee Swivel Caster with Brake - MA6065 GMX Cart Caster Replacement- SCC
Mfr # GRE-SCC-30CS620-PPUR-TLB
Zoro # G105438156
product price:Â $60.99
/eaKey Features
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Capacity (Lb.)
900
Material
Polyurethane Tread on Polyolefin Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRE-SCC-30CS620-PPUR-TLB
Zoro #
G105438156
UPC #
734005021325
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Capacity (Lb.)
900
Material
Polyurethane Tread on Polyolefin Core
Features
Top lock brake
Finish
Bright Zinc Plated Finish
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Top lock brake
Type
Swivel caster w/top lock brake
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Series
Series #30
Bearing Type
Roller Bearing
Description
High quality, non-marking cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #30 swivel caster with a 6 inch diameter by 2 inch wide polyurethane tread on a polyolefin core wheel and a wheel brake. Supports 900 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.