
Delfield HP3234568 0.875'' Replacement Caster, 4PK
Mfr # DEL-SCC-9441
Zoro # G611341322
product price: $56.99
/pk 4, $14.25/eaKey Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
1-1/8 in
Wheel/Tread Material
Nylon
Stem Length
7/8 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEL-SCC-9441
Zoro #
G611341322
UPC #
734005219074
Country of Origin
United States
Dimensions
Mounting Height
1-1/8 in
Stem Length
7/8 in
Stem Dia.
7/8 in
Details
Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Durometer
70D
Mounting Type
Expanding Adapter Stem
Caster Temp. Range
-45 degrees F to 180 degrees F
Model
Low Profile
Thread Pitch
18 in
Load Capacity
250 lbs.
Finish
Bright Zinc Plated Finish
Description
Listing is for four 4 Service Caster swivel casters with a 7/8'' diameter by 1-1/2'' wide nylon wheels and 5/16'' diameter x 7/8'' length threaded stems. Supports up to 250 lbs. per caster. HP3234568 Delfield replacement part. When searching for a reliable and durable solution to your Delfield replacement caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.