
Delfield HPMCP00175 3'' Replacement Caster with Brake
Mfr # DEL-SCC-20S314-POS-TLB
Zoro # G811340408
product price: $32.59
/eaKey Features
Wheel/Tread Material
Polyolefin
Caster Brake Type
Top lock brake
Mounting Height
4-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEL-SCC-20S314-POS-TLB
Zoro #
G811340408
UPC #
734005218923
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Polyolefin
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
70D
Features
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
250 lbs.
Operating Temperature Range
-45 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and 3'' diameter by 1-1/4'' wide polyolefin wheel capable of supporting 250 lbs. per caster. HPMCP00175 replacement part fits Delfield models MS-8-1LH, MS-8-AH, MS-8-ALH, MS-8-BH, MS-8-BLH, MS-8-CH, MS-8-CLH, MS-8-ELH, MS-8-FH and MS-8-FLH. When searching for a reliable and durable solution to your Delfield replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Delfield replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.