Shop SERVICE CASTER
See all product information
Create Account
Festool 491932 3'' Replacement Caster Set with Brakes, 4PK
- Mfr # FES-SCC-BHTTL20S314-TPRB-2-S-2
- Zoro # G311341097
product price:Â
$
83.15
/pk of 4, $20.79/ea
Key Features
Mounting Height
4-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total lock brake
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FES-SCC-BHTTL20S314-TPRB-2-S-2
- Zoro #
- G311341097
- UPC #
- 734005219081
- Country of Origin
- United States
- Wheel/Tread Material
- Thermoplastic Rubber
- Caster Brake Type
- Total lock brake
- Wheel Bearing Type
- Precision Ball Bearing
- Finish
- Bright Zinc Plated Finish
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Features
- Total lock brake
- Model
- Series #20
- Load Capacity
- 840 lbs.
- Durometer
- 75A
- Mounting Type
- Top Plate
Dimensions
- Mounting Height
- 4-1/8 in
Description
Listing is for four 4 Service Caster Series #20 swivel caster set with 2 total lock brakes and a 3'' diameter by 1-1/4'' wide thermoplastic rubber wheels capable of supporting 210 lbs. per caster. 491932 replacement part fits Festool SYS-Port. When searching for a reliable and durable solution to your Festool replacement caster needs, consider Service Caster Series 20 bolt hole thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Festool replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on SYS-Port. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.