
FG9T4200BLA FG9T4300BLA FG9T4400BLA Rubbermaid Mobile Shelf Replace Caster Set, 4PK
Mfr # RUB-SCC-GR20S514-TPRB-716138-4
Zoro # G211347922
product price:Â $114.99
/pk 4, $28.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-3/8 in
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RUB-SCC-GR20S514-TPRB-716138-4
Zoro #
G211347922
UPC #
734005082739
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Precision Ball Bearing
Model
Series #20
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Mounting Type
Grip Ring Stem
Load Capacity
1200 lbs.
Description
Listing is for four 4 Service Caster Series #20 swivel casters with 5'' diameter by 1-1/4'' wide thermoplastic rubber wheels capable of supporting 300 lbs. per caster or 1,200 lbs. total. Replacement part fits Rubbermaid Mobile Shelf Truck FG9T4200BLA, FG9T4300BLA and FG9T4400BLA. When searching for a reliable and durable solution to your Rubbermaid Mobile Shelf Truck caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, shop projects and is the perfect solution as new or replacement parts for Rubbermaid Mobile Shelf Trucks. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.