Zoro Homepage

Go Mini Portable Storage Container Replacement Wheel Set with Zerk Axle Nuts-SCC

  • Mfr # GOM-SCC-PUR630-RS-4-ZAN345-4

  • Zoro # G205442916


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
3
Fits Axle Dia.
3/4" or 1"
Wheel Material
Polyurethane Tread on Cast Iron Core
Type
(4) Red/Silver Polyurethane on Cast Iron w/Zerk axle nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOM-SCC-PUR630-RS-4-ZAN345-4
Zoro #
G205442916
UPC #
734005059403
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Fits Axle Dia.
3/4" or 1"
Bore Dia.
0.75
Size
6" x 3"

Details

Wheel Material
Polyurethane Tread on Cast Iron Core
Type
(4) Red/Silver Polyurethane on Cast Iron w/Zerk axle nuts
Features
4 Greaseable Zerk axle & lock nut
Caster Temp. Range
-40 degrees F to 180 degrees F
Bearing Type
Roller Bearing
Durometer
95A
Capacity
7500
Finish
Polyurethane on Cast Iron

Description

High quality wheels for Go Mini's Moving and Portable Storage Containers. Listing is for four (4) Service Caster heavy duty non-marking and non-marring 6 inch diameter by 3 inch wide red polyurethane tread on semi steel cast iron core wheels with zerk axle nuts. Supports 2,000 pounds (lbs.) per wheel. When searching for a reliable and durable solution for your Go Mini's Moving and Portable Storage Containers replaement wheel needs, consider Service Caster’s polyurethane on semi steel cast iron core wheel. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Hardness scale 95 A Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.