
Greenlee Caster Set- GMX Cart - 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC
Mfr # GRE-SCC-30CS820-PPUR-TLB-BSL-2-TLB-2
Zoro # G605437901
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
9-1/2"
Wheel Dia.
8
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Features
2 Bolt-On Swivel Locks & 4 Top Lock Brakes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRE-SCC-30CS820-PPUR-TLB-BSL-2-TLB-2
Zoro #
G605437901
UPC #
734005021622
Country of Origin
United States
Dimensions
Mounting Height
9-1/2"
Wheel Dia.
8
Wheel Width
2
Details
Caster Mounting Type
Top Plate
Material
Polyurethane on Polyolefin
Features
2 Bolt-On Swivel Locks & 4 Top Lock Brakes
Series
Series #30
Description
High quality, non-marking cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide polyurethane tread on polyolefin core wheels. Set includes two (2) swivel casters with wheel brakes and bolt on swivel locks and two (2) swivel casters with wheel brakes. Supports 4,000 total pounds (lbs) at 1,000 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.