Shop SERVICE CASTER
See all product information
Create Account
Greenlee Caster Set - GMX Cart -2 Swivel Brake Bolt On Lock 2 Bolt On Lock - SCC
- Mfr # GRE-SCC-100S1030-SNB-SLB-BSL-2-BSL-2
- Zoro # G705436910
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3 in
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Mounting Height
12 3/16 in
Series
Series #100
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRE-SCC-100S1030-SNB-SLB-BSL-2-BSL-2
- Zoro #
- G705436910
- UPC #
- 734005021943
- Country of Origin
- United States
- Material
- Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
- Series
- Series #100
- Caster Mounting Type
- Top Plate
- Features
- 2 Side Lock Brakes and 4 Bolt-On Swivel Locks
Dimensions
- Wheel Width
- 3 in
- Mounting Height
- 12 3/16 in
- Wheel Dia.
- 10 in
Description
High quality all terrain cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #100 casters with 10 inch diameter by 3 inch wide semi-pneumatic wheels. Set includes two (2) swivel casters with wheel brakes and bolt on swivel locks and two (2) swivel casters with bolt on swivel locks. Supports 2,600 total pounds (lbs) at 650 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 100 top plate semi-pneumatic wheel casters. The Service Caster Series #100 features semi-pneumatic wheels that are ideal for off road terrain with compacted surfaces. The large 10 inch diameter wheel with a 3 inch wide tread balances a cushioned ride with medium pay loads. The semi-pneumatic wheels offer a higher cushion feel similar to pneumatic tires without the hassle of flat tires. Service Caster’s flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.