Shop SERVICE CASTER
See all product information
Create Account
Greenlee Caster Set - GMX Cart -2 Swivel Brake Bolt On Lock 2 Bolt On Lock - SCC
- Mfr # GRE-SCC-30CS820-PPUR-TLB-BSL-2-BSL-2
- Zoro # G305437461
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Features
2 Top Lock Brakes and 4 Bolt-On Swivel Locks
Wheel Width
2 in
Mounting Height
9 1/2 in
Material
Polyurethane on Polyolefin
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRE-SCC-30CS820-PPUR-TLB-BSL-2-BSL-2
- Zoro #
- G305437461
- UPC #
- 734005021608
- Country of Origin
- United States
- Features
- 2 Top Lock Brakes and 4 Bolt-On Swivel Locks
- Material
- Polyurethane on Polyolefin
- Series
- Series #30
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 9 1/2 in
- Wheel Dia.
- 8 in
Description
High quality, non-marking cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide polyurethane tread on polyolefin core wheels. Set includes two (2) swivel casters with wheel brakes and bolt on swivel locks and two (2) swivel casters with bolt on swivel locks. Supports 4,000 total pounds (lbs) at 1,000 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.