Greenlee Caster Set - GMX Cart -4 Swivel with Brake and Bolt-On Swivel Lock -SCC
- Mfr # GRE-SCC-30CS620-PPUR-TLB-BSL-4
- Zoro # G105437302
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Features
4 Top Lock Brakes and 4 Bolt-On Swivel Locks
Series
Series #30
Material
Polyurethane on Polyolefin
Caster Mounting Type
Top Plate
Mounting Height
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRE-SCC-30CS620-PPUR-TLB-BSL-4
- Zoro #
- G105437302
- UPC #
- 734005021462
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
Details
- Features
- 4 Top Lock Brakes and 4 Bolt-On Swivel Locks
- Series
- Series #30
- Material
- Polyurethane on Polyolefin
- Caster Mounting Type
- Top Plate
Description
High quality, non-marking cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 6 inch diameter by 2 inch wide polyurethane tread on polyolefin core wheels. Set includes four (4) swivel casters with bolt on swivel locks. Supports 3,600 total pounds (lbs) at 900 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.