Greenlee Caster Set - MA6065 GMX Cart - 4 Swivel Bolt On Swivel Locks - SCC

  • Mfr # GRE-SCC-100S1030-SNB-BSL-4

  • Zoro # G305437003


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10
Wheel Width
3
Mounting Height
12-3/16"
Caster Mounting Type
Top Plate
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE-SCC-100S1030-SNB-BSL-4
Zoro #
G305437003
UPC #
734005021905
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
12-3/16"

Details

Caster Mounting Type
Top Plate
Material
Black Flat Free Semi Pneumatic Tread on Gray Polyolefin Core
Features
4 Bolt-On Swivel Locks
Series
Series #100

Description

High quality all terrain cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #100 casters with 10 inch diameter by 3 inch wide semi-pneumatic wheels. Set includes four (4) swivel casters with bolt on swivel locks. Supports 2,600 total pounds (lbs) at 650 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 100 top plate semi-pneumatic wheel casters. The Service Caster Series #100 features semi-pneumatic wheels that are ideal for off road terrain with compacted surfaces. The large 10 inch diameter wheel with a 3 inch wide tread balances a cushioned ride with medium pay loads. The semi-pneumatic wheels offer a higher cushion feel similar to pneumatic tires without the hassle of flat tires. Service Caster’s flat free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products