Greenlee Caster Set - MA6065 GMX Cart - 4 Swivel Bolt On Swivel Locks - SCC

  • Mfr # GRE-SCC-30CS820-PPUR-BSL-4

  • Zoro # G305437225


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Material
Polyurethane on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
60D
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE-SCC-30CS820-PPUR-BSL-4
Zoro #
G305437225
UPC #
734005021561
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
9-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"

Details

Material
Polyurethane on Polyolefin
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
4 Bolt-On Swivel Locks
Series
Series #30
Caster Swivel Lock Type
Bolt On Swivel Lock
Finish
Bright Zinc Plated Finish
Type
Swivel caster w/bolt on swivel lock
Capacity (Lb.)
800
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

High quality, non-marking cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide polyurethane tread on polyolefin core wheels. Set includes four (4) swivel casters with bolt on swivel locks. Supports 4,000 total pounds (lbs) at 1,000 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.