Shop SERVICE CASTER
See all product information
Create Account
Greenlee Swivel Caster with Brake & Bolt-On Swivel Lock - MA6065 GMX Cart - SCC
- Mfr # GRE-SCC-30CS420-PHR-TLB-BSL
- Zoro # G305437911
product price:Â
$
76.99
/ea
Key Features
Mounting Height
5 5/8 in
Series
Series #30
Features
Top Lock Brake and Bolt-On Swivel Lock
Wheel Dia.
4 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRE-SCC-30CS420-PHR-TLB-BSL
- Zoro #
- G305437911
- UPC #
- 734005021769
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5 5/8 in
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
Details
- Series
- Series #30
- Features
- Top Lock Brake and Bolt-On Swivel Lock
- Material
- Phenolic
- Caster Mounting Type
- Top Plate
Description
High quality cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #30 swivel caster with a 4 inch diameter by 2 inch wide phenolic wheel, a wheel brake, and a bolt on swivel lock. Supports 800 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 features phenolic wheels that maintain heavy loads without deformation or flat spots. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters offer industrial grade phenolic wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. Phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.