Shop SERVICE CASTER
See all product information
Create Account
GWHC00001P Nilfisk Advance Swivel Caster SC750 SC800 Caster Replacement
- Mfr # NIL-SCC-30CS420-PAR-TGM
- Zoro # G611352557
product price:Â
$
55.39
/ea
Key Features
Caster Mounting Type
Top Plate
Frame Finish
Bright Zinc Plated Finish
Mounting Height
5-5/8 in
Wheel/Tread Material
Polyurethane tread on aluminum core
Wheel Hardness Rating
95A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NIL-SCC-30CS420-PAR-TGM
- Zoro #
- G611352557
- UPC #
- 734005216356
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Frame Finish
- Bright Zinc Plated Finish
- Wheel/Tread Material
- Polyurethane tread on aluminum core
- Wheel Hardness Rating
- 95A
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 700 lbs.
- Operating Temperature Range
- -45 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 5-5/8 in
Description
Listing is for one 1 Service Caster Series #30 swivel caster with a thread guard and a 4'' diameter by 2'' wide polyurethane on aluminum wheel capable of supporting 700 lbs. per caster. GWHC00001P 56365555 56365629 replacement part fits Nilfisk Advance floor scrubbers SC750, SC800, Adhancer, 34RST, 34RST EcoFlex, AquaMax, Hydro-Retriever 260BHD, Convertamatic 260B, Aquamatic Selectric, Convertamatic, Adhancer W28C, W32-C, Convertamatic 32B, 32BD, 38BD, Warrior ST and Warrior EcoFlex. When searching for a reliable and durable solution to your Nilfisk Advance replacement caster needs, consider Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.