GWHC00002G Nobles Swivel Caster BR-2250 BR-2500 SB201 Caster Replacement

  • Mfr # NOB-SCC-30CS520-PAR

  • Zoro # G411352672


product price:  $71.59
/ea

Key Features

Wheel/Tread Material
Polyurethane tread on aluminum core
Mounting Height
6-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOB-SCC-30CS520-PAR
Zoro #
G411352672
UPC #
734005216325
Country of Origin
United States

Dimensions

Mounting Height
6-1/2 in

Details

Wheel/Tread Material
Polyurethane tread on aluminum core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
95A
Frame Finish
Bright Zinc Plated Finish
Load Capacity
900 lbs.
Operating Temperature Range
-45 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster Series #30 swivel caster with a 5'' diameter by 2'' wide polyurethane on aluminum wheel capable of supporting 900 lbs. per caster. GWHC00002G 1049046 1049049 069760030 222458 069-760-030 222467 222515 103035 replacement part fits Nobles floor scrubbers BR-2250, BR-2500, and SB201. When searching for a reliable and durable solution to your Nobles replacement caster needs, consider Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.