Shop SERVICE CASTER
See all product information
Create Account
Hatco 413042600400 4'' Replacement Caster with Brake
- Mfr # HAT-SCC-20S414-PPUB-MRN-TLB
- Zoro # G211342545
product price:Â
$
34.69
/ea
Key Features
Caster Brake Type
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Mounting Height
5-1/8 in
Features
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAT-SCC-20S414-PPUB-MRN-TLB
- Zoro #
- G211342545
- UPC #
- 734005219203
- Country of Origin
- United States
- Caster Brake Type
- Top lock brake
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Features
- Top lock brake
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Bearing Type
- Precision Ball Bearing
- Wheel Hardness Rating
- 60D
- Load Capacity
- 350 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 5-1/8 in
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and 4'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 350 lbs. per caster. 413042600400 replacement part fits select Hatco HDW and FSHC series drawer warmers. When searching for a reliable and durable solution to your Hatco replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Hatco replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on select Hatco HDW and FSHC series drawer warmers. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.