Hatco HPX041713830 5'' Replacement Caster with Brake
- Mfr # HAT-SCC-20S514-PPUB-MRN-TLB-TP3
- Zoro # G511343396
product price:Â
$
36.59
/ea
Key Features
Mounting Height
6-1/8 in
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Features
Top lock brake
Caster Brake Type
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HAT-SCC-20S514-PPUB-MRN-TLB-TP3
- Zoro #
- G511343396
- UPC #
- 734005219197
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Features
- Top lock brake
- Caster Brake Type
- Top lock brake
- Wheel Bearing Type
- Precision Ball Bearing
- Load Capacity
- 350 lbs.
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Hardness Rating
- 60D
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and 5'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 350 lbs. per caster. HPX041713830 Hatco replacement caster. When searching for a reliable and durable solution to your Hatco replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Hatco replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.