
Henny Penny HP17629 Caster Replacement Set
Mfr # HEN-SCC-TS05S310-POS-TLB-58SP-4
Zoro # G705442393
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1
Mounting Height
4"
Stem Length
3-1/16"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEN-SCC-TS05S310-POS-TLB-58SP-4
Zoro #
G705442393
UPC #
734005059786
Country of Origin
United States
Dimensions
Wheel Width
1
Mounting Height
4"
Stem Length
3-1/16"
Stem Dia.
5/8"
Wheel Dia.
3
Size
3" x 1"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
Polyolefin
Features
4 casters with top lock brakes
Caster Swivel Lock Type
(4) Top lock brakes
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Includes
(4) Swivel casters w/top lock brake
Durometer
70D
Model
Series #05
Mounting Type
Threaded Stem
Thread Pitch
18
Description
High quality replacement threaded stem swivel caster set with brakes for Henny Penny Ranges 500, 600, CFA-500, CFA-600, PFE-500, PFE-500-CFA, PFE-561, PFE-600, PFG-500, PFG-561, and PFG-600. Listing is for four (4) Service Caster Series #05 swivel casters with a 3 inch diameter by 1 inch wide polyolefin wheels, a brakes, and a 5/8-18 inch threaded stems. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.