Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lancaster Table&Seating 164DYMUCASTR Replacement Casters, 2PK

  • Mfr # LAN-SCC-20S414-NYS-2

  • Zoro # G711343493


product price: $65.15
/pk 2, $32.58/ea

Key Features

Wheel/Tread Material
Nylon
Mounting Height
5-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
75D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN-SCC-20S414-NYS-2
Zoro #
G711343493
UPC #
734005219258
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Nylon
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
75D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
600 lbs.
Operating Temperature Range
-40 degrees F to 210 degrees F

Description

Listing is for two 2 Service Caster Series #20 swivel caster set with a 4'' diameter by 1-1/4'' wide nylon wheels capable of supporting 300 lbs. per caster. 164DYMUCASTR replacement part fits Lancaster Table & Seating multi-purpose dollies. When searching for a reliable and durable solution to your Lancaster Table & Seating replacement caster needs, consider Service Caster Series 20 top plate nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.