Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake

  • Mfr # LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2

  • Zoro # G805437619


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Caster Mounting Type
Top Plate
Material
Donut Thermoplastic Rubber on Polyolefin
Series
Series #30
Mounting Height
9-1/2"
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2
Zoro #
G805437619
UPC #
734005057560
Country of Origin
United States

Dimensions

Mounting Height
9-1/2"
Wheel Width
2
Wheel Dia.
8

Details

Caster Mounting Type
Top Plate
Material
Donut Thermoplastic Rubber on Polyolefin
Series
Series #30
Features
2 casters with Bolt-On swivel locks & 2 casters with top lock brakes

Description

High quality Lavex Lodging Housekeeping Cart caster set. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with top lock brakes, with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products